Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL DA 250 TON 150 MM

  • Mfr # HCR2506

  • Zoro # G812655693


product price: $10,870.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bore Dia.
8.46 in
Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Outside Dia.
11.02 in
Cylinder Type
High Tonnage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR2506
Zoro #
G812655693
UPC #
0662005393138
Country of Origin
Spain

Dimensions

Bore Dia.
8.46 in
Stroke Length
5 29/32 in
Outside Dia.
11.02 in
Plunger Dia.
6.69 in
Retracted Height
13.43 in
Collar Thread Size
M280 x 3
Extended Height
19.33 in
Base Mounting Thread Size
M12 x 1.75
Base Bolt Circle Dia.
245 mm
Nominal Stroke Length
5 15/16 in

Details

Item
Cylinder
Max. Pressure
10,150 psi
Cylinder Type
High Tonnage
Includes
Collar Threads
Body Material
Steel
Weight
322 lb
Single Acting/Double Acting
Double Acting
Effective Push Area
56.27 sq in
Nominal Capacity
250 ton
Oil Capacity Push
332.32 cu in
Max. Push Capacity
286 ton

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 250 ton, Max. Push Capacity 286 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 56.27 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 332.32 cu in, Retracted Height 13.43 in, Extended Height 19.33 in, Outside Dia. 11.02 in, Plunger Dia. 6.69 in, Plunger Thread Size Not Applicable, Collar Thread Size M280 x 3, Base Bolt Circle Dia. 245 mm, Base Mounting Thread Size M12 x 1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.