Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL DA 250 TON 300 MM

  • Mfr # HCR25012

  • Zoro # G712655724


product price: $13,532.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
8.46 in
Stroke Length
11 13/16 in
Max. Pressure
10,150 psi
Extended Height
32.72 in
Weight
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR25012
Zoro #
G712655724
UPC #
0662005393169
Country of Origin
Spain

Dimensions

Bore Dia.
8.46 in
Stroke Length
11 13/16 in
Extended Height
32.72 in
Outside Dia.
11.02 in
Retracted Height
20.91 in
Collar Thread Size
M280 x 3
Plunger Dia.
6.69 in
Base Mounting Thread Size
M12 x 1.75
Nominal Stroke Length
11 13/16 in
Base Bolt Circle Dia.
245 mm

Details

Item
Cylinder
Max. Pressure
10,150 psi
Weight
500 lb
Body Material
Steel
Single Acting/Double Acting
Double Acting
Cylinder Type
High Tonnage
Includes
Collar Threads
Max. Push Capacity
286 ton
Effective Push Area
56.27 sq in
Nominal Capacity
250 ton
Oil Capacity Push
664.64 cu in

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 250 ton, Max. Push Capacity 286 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 56.27 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 664.64 cu in, Retracted Height 20.91 in, Extended Height 32.72 in, Outside Dia. 11.02 in, Plunger Dia. 6.69 in, Plunger Thread Size Not Applicable, Collar Thread Size M280 x 3, Base Bolt Circle Dia. 245 mm, Base Mounting Thread Size M12 x 1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.