Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL DA 300 TON 150 MM

  • Mfr # HCR3006

  • Zoro # G712655731


product price: $18,895.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Bore Dia.
9.25 in
Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Extended Height
21.5 in
Outside Dia.
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR3006
Zoro #
G712655731
UPC #
0662005393190
Country of Origin
United States

Dimensions

Bore Dia.
9.25 in
Stroke Length
5 29/32 in
Extended Height
21.5 in
Outside Dia.
12.01 in
Plunger Dia.
7.87 in
Collar Thread Size
M305 x 3
Retracted Height
15.59 in
Base Bolt Circle Dia.
260 mm
Base Mounting Thread Size
M16 x 2
Nominal Stroke Length
5 15/16 in

Details

Item
Cylinder
Max. Pressure
10,150 psi
Cylinder Type
High Tonnage
Weight
458 lb
Body Material
Steel
Single Acting/Double Acting
Double Acting
Oil Capacity Push
397.02 cu in
Max. Push Capacity
341 ton
Effective Push Area
67.23 sq in
Nominal Capacity
300 ton

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 300 ton, Max. Push Capacity 341 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 67.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 397.02 cu in, Retracted Height 15.59 in, Extended Height 21.5 in, Outside Dia. 12.01 in, Plunger Dia. 7.87 in, Plunger Thread Size Not Applicable, Collar Thread Size M305 x 3, Base Bolt Circle Dia. 260 mm, Base Mounting Thread Size M16 x 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.