Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL DA 600 TON 150 MM

  • Mfr # HCR6006

  • Zoro # G112655713


product price: $28,432.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Bore Dia.
12.99 in
Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Outside Dia.
16.93 in
Single Acting/Double Acting
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR6006
Zoro #
G112655713
UPC #
0662005393374
Country of Origin
United States

Dimensions

Bore Dia.
12.99 in
Stroke Length
5 29/32 in
Outside Dia.
16.93 in
Retracted Height
17.8 in
Plunger Dia.
10.63 in
Extended Height
23.7 in
Collar Thread Size
M430 x 4
Nominal Stroke Length
5 15/16 in
Base Mounting Thread Size
M24 x 3
Base Bolt Circle Dia.
370 mm

Details

Item
Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Weight
1,044 lb
Cylinder Type
High Tonnage
Body Material
Steel
Max. Push Capacity
673 ton
Effective Push Area
132.57 sq in
Oil Capacity Push
782.9 cu in
Nominal Capacity
600 ton

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 600 ton, Max. Push Capacity 673 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 132.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 782.9 cu in, Retracted Height 17.8 in, Extended Height 23.7 in, Outside Dia. 16.93 in, Plunger Dia. 10.63 in, Plunger Thread Size Not Applicable, Collar Thread Size M430 x 4, Base Bolt Circle Dia. 370 mm, Base Mounting Thread Size M24 x 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.