Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL DA 800 TON 300 MM

  • Mfr # HCR80012

  • Zoro # G212655729


product price: $54,734.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
15.16 in
Stroke Length
11 13/16 in
Max. Pressure
10,150 psi
Outside Dia.
19.88 in
Single Acting/Double Acting
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR80012
Zoro #
G212655729
UPC #
0662005393466
Country of Origin
United States

Dimensions

Bore Dia.
15.16 in
Stroke Length
11 13/16 in
Outside Dia.
19.88 in
Retracted Height
25.75 in
Plunger Dia.
12.6 in
Extended Height
37.56 in
Collar Thread Size
M505 x 5
Base Mounting Thread Size
M24 x 3
Nominal Stroke Length
11 13/16 in
Base Bolt Circle Dia.
440 mm

Details

Item
Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
High Tonnage
Body Material
Steel
Weight
2,068 lb
Oil Capacity Push
2,131.24 cu in
Max. Push Capacity
916 ton
Nominal Capacity
800 ton
Effective Push Area
180.44 sq in

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 800 ton, Max. Push Capacity 916 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 180.44 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 2,131.24 cu in, Retracted Height 25.75 in, Extended Height 37.56 in, Outside Dia. 19.88 in, Plunger Dia. 12.6 in, Plunger Thread Size Not Applicable, Collar Thread Size M505 x 5, Base Bolt Circle Dia. 440 mm, Base Mounting Thread Size M24 x 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.