Zoro Homepage

Cylinder and Hand Pump Set, Single Acting

  • Mfr # SCL1002H

  • Zoro # G612648154


product price: $4,028.99
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Pump
Pump Model Number
P80
Accessory Model Number
GA2, GF510P, HC7206
Cylinder Nominal Capacity
100 ton
Cylinder Retracted Height
5.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL1002H
Zoro #
G612648154
UPC #
0662005804795
Country of Origin
China

Dimensions

Cylinder Retracted Height
5.56 in

Details

Item
Cylinder and Hand Pump Set
Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Pump
Pump Model Number
P80
Accessory Model Number
GA2, GF510P, HC7206
Cylinder Nominal Capacity
100 ton
Cylinder Series
RC-Series
Cylinder Stroke
2 1/4 in
Cylinder Model Number
RCS1002
Single Acting/Double Acting
Single Acting

Description

Cylinder and Hand Pump Set, Cylinder Nominal Capacity 100 ton, Cylinder Stroke 2 1/4 in, Cylinder Retracted Height 5.56 in, Accessory Model Number GA2, GF510P, HC7206, Single Acting/Double Acting Single Acting, Cylinder Model Number RCS1002, Cylinder Series RC-Series, Pump Model Number P80, Includes 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.