Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder and Hand Pump Set, Single Acting

  • Mfr # SCL302TB

  • Zoro # G612648161


product price: $3,129.99
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Hand Pump
Accessory Model Number
GA45GC, HC9206C
Single Acting/Double Acting
Single Acting
Cylinder Nominal Capacity
30 ton
Cylinder Stroke
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCL302TB
Zoro #
G612648161
UPC #
0662005389421
Country of Origin
China

Dimensions

Cylinder Retracted Height
4.63 in

Details

Item
Cylinder and Hand Pump Set
Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Hand Pump
Accessory Model Number
GA45GC, HC9206C
Single Acting/Double Acting
Single Acting
Cylinder Nominal Capacity
30 ton
Cylinder Stroke
2 7/16 in
Pump Model Number
P392
Cylinder Series
RC-Series
Cylinder Model Number
RCS302

Description

Cylinder and Hand Pump Set, Cylinder Nominal Capacity 30 ton, Cylinder Stroke 2 7/16 in, Cylinder Retracted Height 4.63 in, Accessory Model Number GA45GC, HC9206C, Single Acting/Double Acting Single Acting, Cylinder Model Number RCS302, Cylinder Series RC-Series, Pump Model Number P392, Includes 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Two-Speed Hand Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.