Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder and Hand Pump Set, Single Acting

  • Mfr # SCR106TB

  • Zoro # G212648158


product price: $2,620.99
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Hose, Calibrated Gauge, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Hand Pump
Cylinder Model Number
RC106
Cylinder Nominal Capacity
100 ton
Cylinder Stroke
6 1/8 in
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR106TB
Zoro #
G212648158
UPC #
0662005389360
Country of Origin
China

Dimensions

Cylinder Retracted Height
9.75 in

Details

Item
Cylinder and Hand Pump Set
Includes
6 ft Hose, Calibrated Gauge, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Hand Pump
Cylinder Model Number
RC106
Cylinder Nominal Capacity
100 ton
Cylinder Stroke
6 1/8 in
Single Acting/Double Acting
Single Acting
Pump Model Number
P392
Cylinder Series
RC-Series
Accessory Model Number
GA45GC, HC9206C

Description

Cylinder and Hand Pump Set, Cylinder Nominal Capacity 100 ton, Cylinder Stroke 6 1/8 in, Cylinder Retracted Height 9.75 in, Accessory Model Number GA45GC, HC9206C, Single Acting/Double Acting Single Acting, Cylinder Model Number RC106, Cylinder Series RC-Series, Pump Model Number P392, Includes 6 ft Hose, Calibrated Gauge, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Hand Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.