Shop ENERPAC
See all product information
Create Account
Cylinder and Hand Pump Set, Single Acting
- Mfr # SCR55H
- Zoro # G112648098
product price:Â
$
2,033.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
Cylinder Retracted Height
8.5 in
Cylinder Nominal Capacity
5 ton
Cylinder Model Number
RC55
Cylinder Series
RC-Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCR55H
- Zoro #
- G112648098
- UPC #
- 0662005803538
- Country of Origin
- China
- Item
- Cylinder and Hand Pump Set
- Includes
- 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
- Cylinder Nominal Capacity
- 5 ton
- Cylinder Model Number
- RC55
- Cylinder Series
- RC-Series
- Single Acting/Double Acting
- Single Acting
- Pump Model Number
- P142
- Cylinder Stroke
- 5 in
- Accessory Model Number
- GA4, GP10S, HC7206
Dimensions
- Cylinder Retracted Height
- 8.5 in
Description
Cylinder and Hand Pump Set, Cylinder Nominal Capacity 5 ton, Cylinder Stroke 5 in, Cylinder Retracted Height 8.5 in, Accessory Model Number GA4, GP10S, HC7206, Single Acting/Double Acting Single Acting, Cylinder Model Number RC55, Cylinder Series RC-Series, Pump Model Number P142, Includes 6 ft Hose, Calibrated Gauge, Gauge Adaptor, Single-Acting Hydraulic Cylinder (RAM), Two-Speed Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.