Shop ENERPAC
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cylinder and Pump Set
- Mfr # SC05HTBW
- Zoro # G811853830
product price:Â
$
3,996.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Nominal Capacity
5 ton
Capacity with Attachments
2.5 ton
Cylinder Stroke
1 to 5 in
Pump Model Number
Mfr. No. P39
Accessory Model Number
Mfr. No. GA45GC, Mfr. No. HC7206C, Mfr. No. HF100, Mfr. No. P39, Mfr. No. RC51WR5, Mfr. No. RC53, Mfr. No. RC55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC05HTBW
- Zoro #
- G811853830
- UPC #
- 662005444106
- Country of Origin
- China
- Item
- Cylinder and Pump Set
- Cylinder Nominal Capacity
- 5 ton
- Capacity with Attachments
- 2.5 ton
- Cylinder Stroke
- 1 to 5 in
- Pump Model Number
- Mfr. No. P39
- Accessory Model Number
- Mfr. No. GA45GC, Mfr. No. HC7206C, Mfr. No. HF100, Mfr. No. P39, Mfr. No. RC51WR5, Mfr. No. RC53, Mfr. No. RC55
- Application
- Lifting, Pushing
- Includes
- Angled Gauge Adaptor, Hydraulic Cylinder, Hydraulic Hose, Hydraulic Oil, Hydraulic Wedgie and Spread Cylinder, Single Speed Hydraulic Hand Pump
- Number of Pieces
- 8
- Max. Pressure
- 10,000 psi
- Cylinder Model Number
- Mfr. No. RC51, Mfr. No. RC53, Mfr. No. RC55, Mfr. No. WR5
- Cylinder Series
- SCTB
- Pump Type
- Hand
- Maintenance Set Type
- Industrial
- Single Acting/Double Acting
- Single Acting
Description
Cylinder and Pump Set, Cylinder Nominal Capacity 5 ton, Cylinder Stroke 1 to 5 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series SCTB, Pump Type Hand, Pump Model Number Mfr. No. P39, Cylinder Model Number Mfr. No. RC51, Mfr. No. RC53, Mfr. No. RC55, Mfr. No. WR5, Accessory Model Number Mfr. No. GA45GC, Mfr. No. HC7206C, Mfr. No. HF100, Mfr. No. P39, Mfr. No. RC51WR5, Mfr. No. RC53, Mfr. No. RC55, Number of Pieces 8
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.