Shop ENERPAC
See all product information
Create Account
Cylinder and Pump Set
- Mfr # SC20HTBW
- Zoro # G311854832
product price:Â
$
7,498.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Nominal Capacity
25 ton
Capacity with Attachments
10 ton
Cylinder Stroke
1 to 5 in
Pump Model Number
Mfr. No. P392
Accessory Model Number
Mfr. No. GA45GC, Mfr. No. HC7206C, Mfr. No. HF100, Mfr. No. JBI25, Mfr. No. P392, Mfr. No. RC256, Mfr. No. RCH202, Mfr. No. RCS201, Mfr. No. RSM200, Mfr. No. WR5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC20HTBW
- Zoro #
- G311854832
- UPC #
- 662005444120
- Country of Origin
- China
- Item
- Cylinder and Pump Set
- Cylinder Nominal Capacity
- 25 ton
- Capacity with Attachments
- 10 ton
- Cylinder Stroke
- 1 to 5 in
- Pump Model Number
- Mfr. No. P392
- Accessory Model Number
- Mfr. No. GA45GC, Mfr. No. HC7206C, Mfr. No. HF100, Mfr. No. JBI25, Mfr. No. P392, Mfr. No. RC256, Mfr. No. RCH202, Mfr. No. RCS201, Mfr. No. RSM200, Mfr. No. WR5
- Application
- Lifting, Pulling, Pushing
- Includes
- Angled Gauge Adaptor Assembly, Hollow Plunger Hydraulic Cylinder, Hydraulic Hand Pump, Hydraulic Hose, Hydraulic Oil, Hydraulic Wedgie and Spread Cylinder
- Number of Pieces
- 10
- Cylinder Model Number
- Mfr. No. JBI25, Mfr. No. RC256, Mfr. No. RCH202, Mfr. No. RCS201, Mfr. No. RSM200, Mfr. No. WR5
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Single Acting
- Maintenance Set Type
- Industrial
- Cylinder Series
- SCTB
- Pump Type
- Hand
Description
Cylinder and Pump Set, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 1 to 5 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series SCTB, Pump Type Hand, Pump Model Number Mfr. No. P392, Cylinder Model Number Mfr. No. JBI25, Mfr. No. RC256, Mfr. No. RCH202, Mfr. No. RCS201, Mfr. No. RSM200, Mfr. No. WR5
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.