Zoro Homepage

Cylinder Tilt Saddle, 1.97 in L Overall

  • Mfr # CATS53

  • Zoro # G900443454


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Application
Cylinder Tilting
Type
Tilt
Dia. (In.)
1.97
Overall Length
1.97 in
Attachment Type
Tilt Saddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CATS53
Zoro #
G900443454
UPC #
662005425914
Country of Origin
Spain

Dimensions

Dia. (In.)
1.97
Overall Length
1.97 in

Details

Item
Cylinder Tilt Saddle
Application
Cylinder Tilting
Type
Tilt
Attachment Type
Tilt Saddle
For Use With Cylinder Series
RCS
For Use With
RCS201, RCS302, RCS502
Capacity of Attachment
50 ton
For Use With Cylinder Capacity
50 ton
Material
Nitrocarburized Steel

Description

Cylinder Tilt Saddle, Attachment Type Tilt Saddle, 50 ton, Material Nitrocarburized Steel, Overall Length 1.97 in, For Use With Cylinder Capacity 50 ton, For Use With Cylinder Series RCS, Cylinder Tilting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.