Zoro Homepage

Cylinder Tilt Saddle, 2.80 in L Overall

  • Mfr # CATS50

  • Zoro # G300443504


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Application
Cylinder Tilting
Type
Tilt
Capacity of Attachment
50 ton
For Use With Cylinder Series
HCG, HCR, RAC, RAR
Material
Nitrocarburized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CATS50
Zoro #
G300443504
UPC #
662005425945
Country of Origin
Spain

Dimensions

Dia. (In.)
2.8
Overall Length
2.8 in

Details

Item
Cylinder Tilt Saddle
Application
Cylinder Tilting
Type
Tilt
Capacity of Attachment
50 ton
For Use With Cylinder Series
HCG, HCR, RAC, RAR
Material
Nitrocarburized Steel
For Use With Cylinder Capacity
50 ton
For Use With
RAC502, RAC504, RAC506, RAC508, RAC5010, RAR502, RAR504, RAR506, RAR508, RAR5010, HCG506, HCG508, HCG5010, HCG5012, HCR502, HCR504, HCR506, HCR508, HCR5010, HCR5012
Attachment Type
Tilt Saddle

Description

Cylinder Tilt Saddle, Attachment Type Tilt Saddle, 50 ton, Material Nitrocarburized Steel, Overall Length 2.8 in, For Use With Cylinder Capacity 50 ton, For Use With Cylinder Series HCG, HCR, RAC, RAR, Cylinder Tilting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.