Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin 18 Dia X 34

  • Mfr # 43686E

  • Zoro # G507988068


product price: $22.59
/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
3/4 in
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43686E
Zoro #
G507988068
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/8 in
Shank Length
3/4 in
Fastener Length
3/4 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch

Description

Enerpac DOWEL PIN 18 DIA X 34 43686E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.