Zoro Homepage

Dowel Pin 38 X 1 34 In Long Standard

  • Mfr # A000141054001

  • Zoro # G507912636


product price: $8.45
/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
1-3/4 in
Fastener Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A000141054001
Zoro #
G507912636
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/8 in
Shank Length
1-3/4 in
Fastener Length
1-3/4 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch

Description

Enerpac DOWEL PIN 38 X 1 34 in LONG STANDARD A000141054001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.