Zoro Homepage

DUMP VALVE SUARV

  • Mfr # VE32D

  • Zoro # G815487611


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Overall Height
1.12 in
Overall Length
6.94 in
Series
VE
Number of Positions
Two Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE32D
Zoro #
G815487611
UPC #
0662005130351
Country of Origin
United States

Dimensions

Overall Height
1.12 in
Overall Length
6.94 in
Work Connection Size
1/4 in
Work Connection Dash Size
18
Pressure Connection Size
1/4 in
Pressure Connection Dash Size
18
Tank Connection Size
1/4 in
Tank Connection Dash Size
18

Details

Item
Control Valve
Valve Type
Control
Series
VE
Number of Positions
Two Positions
Number of Ways
Three-Way
Actuation Mechanism
Pressure
Tank Connection Type
NPT
Pressure Setting - Maximum
10,000 psi
Cylinder Compatibility
Single-Acting
Flow Rate - Maximum
4.5 gpm
Work Connection Type
NPT
Pressure Connection Type
NPT
Valve Control
Flow Control, Pressure Regulation

Description

Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Two Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Series VE, Actuation Mechanism Pressure, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT, Work Connection Dash Size 18, Pressure Connection Size 1/4 in, Tank Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.