Shop ENERPAC
See all product information
Create Account
Electic Powered Hydraulic Pump Replaceme
- Mfr # XC28V
- Zoro # G123958575
product price:Â
$
667.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Battery
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Battery Capacity
3 Ah
Voltage
28V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XC28V
- Zoro #
- G123958575
- UPC #
- 662005374632
- Country of Origin
- Malaysia
- Product Type
- Battery
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 0
- Item
- Replacement Battery
- Battery Capacity
- 3 Ah
- Voltage
- 28V DC
- Compatible Manufacturer Part Number
- XC-1302S
- Compatible Product Type
- Cordless Dump and Hold Pump
Description
Replacement Battery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Voltage 28V DC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.