Shop ENERPAC

Electic Powered Hydraulic Pump

  • Mfr # SC1201ME
  • Zoro # G823958721

product price: 
$
6,031.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Model Number
Mfr. No. EBH544
Displacement @ 10,000 PSI
14 cu in/min
Horsepower - Maximum
47/50 hp
Displacement @ 200 psi
115 cu in/min
Cylinder Compatibility
Single Acting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC1201ME
Zoro #
G823958721
UPC #
662005432844
Country of Origin
United States

Dimensions

Overall Height
10.2 in
Overall Length
18.3 in
Overall Width
5.9 in
Wire Rope Length
18.3 in
Length
18.3 in

Details

Battery Model Number
Mfr. No. EBH544
Displacement @ 10,000 PSI
14 cu in/min
Horsepower - Maximum
47/50 hp
Displacement @ 200 psi
115 cu in/min
Cylinder Compatibility
Single Acting
Plug Configuration
European SCHUKO
Displacement @ 700 psi
107 cu in/min
Charger Input Voltage
230V
Operating Pressure - Maximum
10,000 psi
Reservoir Capacity
73 cu in
Control Valve Pressure Relief - Minimum
1,000 psi
Control Valve Type
2-Position, 3-Way
Flow Rate - Maximum
12 cu in/min
Displacement @ 5000 psi
15 cu in/min
Item
Electic Powered Hydraulic Pump
Duty Cycle
Intermittent
Control Valve Function
Advance, Hold, Retract
Displacement @ 100 psi
119 cu in/min
Displacement @ 1000 psi
100 cu in/min
Control Valve Pressure Relief - Maximum
10,150 psi
Nameplate Voltage
230V AC
Sound Level - Minimum
82 dBA
Motor Type
Brushless
Includes
Batteries, Charger

Description

Electic Powered Hydraulic Pump, Horsepower - Maximum 47/50 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 15 cu in/min, Displacement @ 10,000 PSI 14 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 73 cu in, Overall Height 10.2 in, Cylinder Compatibility Single Acting, Charger Input Voltage 230V, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 10,150 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.