Electic Powered Hydraulic Pump
- Mfr # XC2202M
- Zoro # G423958886
product price:Â
$
5,005.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
12.1 in
Includes
Shoulder Strap
Control Valve Type
2-Position, 3-Way
Motor Type
Brushless
Reservoir Capacity
134 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XC2202M
- Zoro #
- G423958886
- UPC #
- 662005432202
- Country of Origin
- United States
Dimensions
- Overall Height
- 12.1 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 8.8 in
- Overall Length
- 15.7 in
- Wire Rope Length
- 15.7 in
- Length
- 15.7 in
Details
- Includes
- Shoulder Strap
- Control Valve Type
- 2-Position, 3-Way
- Motor Type
- Brushless
- Reservoir Capacity
- 134 cu in
- Displacement @ 10,000 PSI
- 20 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Nameplate Voltage
- 230V AC
- Control Valve Pressure Relief - Maximum
- 10,150 psi
- Horsepower - Maximum
- 47/50 hp
- Media Intake Connection Type
- NPTF
- Item
- Electic Powered Hydraulic Pump
- Flow Rate - Maximum
- 20 cu in/min
- Battery Model Number
- Mfr. No. EBH544
- Sound Level - Maximum
- 83 dBA
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Control Valve Function
- Advance, Retract
- Cylinder Compatibility
- Double Acting
Description
Electic Powered Hydraulic Pump, Horsepower - Maximum 47/50 hp, Nameplate Voltage 230V AC, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 134 cu in, Overall Height 12.1 in, Cylinder Compatibility Double Acting, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,150 psi, Control Valve Pressure Relief - Minimum 1,000 psi, Flow Rate - Maximum 20 cu in/min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.