Electic Powered Hydraulic Pump

  • Mfr # XC2402ME
  • Zoro # G723958982
product price: 
$
7,122.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Displacement @ 100 psi
160 cu in/min
Displacement @ 5000 psi
25 cu in/min
Displacement @ 10,000 PSI
20 cu in/min
Media Intake Connection Type
NPTF
Media Intake Connection Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XC2402ME
Zoro #
G723958982
UPC #
662005432318
Country of Origin
United States

Dimensions

Media Intake Connection Size
3/8 in
Overall Width
8.8 in
Overall Length
18.4 in
Overall Height
12.1 in
Wire Rope Length
18.4 in
Length
18.4 in

Details

Item
Electic Powered Hydraulic Pump
Displacement @ 100 psi
160 cu in/min
Displacement @ 5000 psi
25 cu in/min
Displacement @ 10,000 PSI
20 cu in/min
Media Intake Connection Type
NPTF
Reservoir Capacity
134 cu in
Battery Model Number
Mfr. No. EBH544
Control Valve Type
3-Position, 4-Way
Charger Input Voltage
230V AC
Control Valve Pressure Relief - Maximum
10,150 psi
Nameplate Voltage
230V AC
Control Valve Pressure Relief - Minimum
1,000 psi
Plug Configuration
European SCHUKO
Motor Type
Brushless
Includes
Batteries, Charger, Shoulder Strap
Duty Cycle
Intermittent
Cylinder Compatibility
Double Acting
Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Retract
Flow Rate - Maximum
20 cu in/min
Horsepower - Maximum
47/50 hp
Sound Level - Maximum
83 dBA

Description

Electic Powered Hydraulic Pump, Horsepower - Maximum 47/50 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 134 cu in, Overall Height 12.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 230V AC, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,150 psi

Restrictions

Hazardous material

Ratings & reviews