Shop ENERPAC

Electic Powered Hydraulic Pumps

  • Mfr # TQ700E
  • Zoro # G923958843

product price: 
$
17,032.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Displacement @ 100 psi
325 cu in/min
Displacement @ 5000 psi
44 cu in/min
Sound Level - Minimum
82 dBA
Sound Level - Maximum
85 dBA
Cylinder Compatibility
Double Acting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TQ700E
Zoro #
G923958843
UPC #
662005364978
Country of Origin
United States
Displacement @ 100 psi
325 cu in/min
Displacement @ 5000 psi
44 cu in/min
Sound Level - Minimum
82 dBA
Sound Level - Maximum
85 dBA
Cylinder Compatibility
Double Acting
Reservoir Capacity
231 cu in
Control Valve Pressure Relief - Maximum
10,000 psi
Nameplate Voltage
230V AC
Control Valve Pressure Relief - Minimum
1,400 psi
Includes
Heat Exchanger
Displacement @ 700 psi
225 cu in/min
Control Valve Type
2-Position, 4-Way
Displacement @ 10,000 PSI
40 cu in/min
Horsepower - Maximum
1 hp
Item
Electic Powered Hydraulic Pumps
Frequency
50 Hz
Phase
Single
Displacement @ 1000 psi
175 cu in/min
Flow Rate - Maximum
330 cu in/min
Plug Configuration
European SCHUKO
Motor Type
Brushless
Duty Cycle
Continuous
Displacement @ 200 psi
320 cu in/min
Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Retract

Dimensions

Overall Height
17.9 in
Control Pendant Size
20 ft
Overall Length
19.3 in
Overall Width
12.6 in
Wire Rope Length
19.3 in
Length
19.3 in

Description

Electic Powered Hydraulic Pumps, Horsepower - Maximum 1 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 44 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 231 cu in, Overall Height 17.9 in, Cylinder Compatibility Double Acting, Control Pendant Size 20 ft, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.