Electic Powered Hydraulic Pumps

  • Mfr # TQ700I
  • Zoro # G023958644
product price: 
$
17,032.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sound Level - Maximum
85 dBA
Overall Width
12.6 in
Flow Rate - Maximum
395 cu in/min
Includes
Heat Exchanger
Displacement @ 5000 psi
40 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TQ700I
Zoro #
G023958644
UPC #
662005365579
Country of Origin
United States
Sound Level - Maximum
85 dBA
Flow Rate - Maximum
395 cu in/min
Includes
Heat Exchanger
Displacement @ 5000 psi
40 cu in/min
Control Valve Type
2-Position, 4-Way
Displacement @ 10,000 PSI
40 cu in/min
Phase
Single
Cylinder Compatibility
Double Acting
Frequency
60 Hz
Reservoir Capacity
231 cu in
Control Valve Pressure Relief - Minimum
1,400 psi
Displacement @ 200 psi
385 cu in/min
Nameplate Voltage
230V AC
Displacement @ 1000 psi
325 cu in/min
Motor Type
Brushless
Displacement @ 700 psi
375 cu in/min
Horsepower - Maximum
1 hp
Displacement @ 100 psi
390 cu in/min
Sound Level - Minimum
82 dBA
Item
Electic Powered Hydraulic Pumps
Control Valve Function
Advance, Retract
Operating Pressure - Maximum
10,000 psi
Control Valve Pressure Relief - Maximum
10,000 psi
Duty Cycle
Continuous
Power Source
Corded

Dimensions

Overall Width
12.6 in
Overall Height
17.9 in
Overall Length
19.3 in
Control Pendant Size
20 ft
Wire Rope Length
19.3 in
Length
19.3 in

Description

Electic Powered Hydraulic Pumps, Horsepower - Maximum 1 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 40 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 231 cu in, Overall Height 17.9 in, Cylinder Compatibility Double Acting, Control Pendant Size 20 ft, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Ratings & reviews