Shop ENERPAC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Hydraulic Pump, 208/240V AC
- Mfr # ZE5420SG-T
- Zoro # G722937032
product price:Â
$
19,687.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement @ 5000 psi
123 cu in/min
Control Valve Type
3-Position, 4-Way, Tandem Center
Displacement @ 700 psi
825 cu in/min
Overall Height
24.6 in
Duty Cycle
Extended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZE5420SG-T
- Zoro #
- G722937032
- UPC #
- 662005176212
- Country of Origin
- United States
- Displacement @ 5000 psi
- 123 cu in/min
- Control Valve Type
- 3-Position, 4-Way, Tandem Center
- Displacement @ 700 psi
- 825 cu in/min
- Duty Cycle
- Extended
- Media Intake Connection Type
- NPTF
- Horsepower - Maximum
- 3 hp
- Displacement @ 100 psi
- 850 cu in/min
- Item
- Electric Powered Hydraulic Pump
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Nameplate Voltage
- 208/240V AC
- Sound Level - Maximum
- 75 dBA
- Cylinder Compatibility
- Double Acting
- Displacement @ 10,000 PSI
- 120 cu in/min
- Flow Rate - Maximum
- 120 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Phase
- Three
- Includes
- Pressure Transducer
- Reservoir Capacity
- 5.2 gal
- Control Valve Function
- Advance, Hold, Retract
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Power Source
- Corded
Dimensions
- Overall Height
- 24.6 in
- Control Pendant Size
- 10 ft
- Wire Rope Length
- 27.6 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 19.7 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 208/240V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 5.2 gal, Overall Height 24.6 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.