Electric Hydraulic Pump, 208/240V AC
- Mfr # ZU4420JE
- Zoro # G322937722
product price:Â
$
10,053.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Horsepower - Maximum
1 7/10 hp
Wire Rope Length
24 in
Displacement @ 100 psi
700 cu in/min
Overall Height
18.3 in
Cylinder Compatibility
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZU4420JE
- Zoro #
- G322937722
- UPC #
- 662005141685
- Country of Origin
- United States
- Horsepower - Maximum
- 1 7/10 hp
- Displacement @ 100 psi
- 700 cu in/min
- Cylinder Compatibility
- Double Acting
- Reservoir Material
- Steel
- Media Intake Connection Type
- SAE
- Displacement @ 10,000 PSI
- 60 cu in/min
- Displacement @ 5000 psi
- 76 cu in/min
- Control Valve Pressure Relief - Minimum
- 2,000 psi
- Control Valve Type
- 3-Position, 4-Way
- Displacement @ 700 psi
- 535 cu in/min
- Frequency
- 50 Hz, 60 Hz
- Sound Level - Minimum
- 85 dBA
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Control Valve Function
- Retract
- Sound Level - Maximum
- 90 dBA
- Item
- Electric Powered Hydraulic Pump
- Phase
- Single
- Flow Rate - Maximum
- 60 cu in/min
- Reservoir Capacity
- 20 L
- Operating Pressure - Maximum
- 10,000 psi
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 208/240V AC
- Power Source
- Corded
Dimensions
- Wire Rope Length
- 24 in
- Overall Height
- 18.3 in
- Overall Width
- 19.7 in
- Media Intake Connection Size
- 7/8 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 208/240V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 20 L, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Double Acting, Control Valve Function Retract, Control Valve Pressure Relief - Maximum 10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.