Electric Hydraulic Pump, 460/480V AC
- Mfr # ZW4010GJ-12
- Zoro # G422937202
product price:Â
$
8,340.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Control Valve Pressure Relief - Maximum
5,000 psi
Phase
Three
Control Valve Type
Valve Not Included
Reservoir Capacity
2.5 gal
Media Intake Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW4010GJ-12
- Zoro #
- G422937202
- UPC #
- 662005182572
- Country of Origin
- United States
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 15.1 in
- Overall Height
- 23.6 in
- Wire Rope Length
- 27.6 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Details
- Control Valve Pressure Relief - Maximum
- 5,000 psi
- Phase
- Three
- Control Valve Type
- Valve Not Included
- Reservoir Capacity
- 2.5 gal
- Media Intake Connection Type
- NPTF
- Horsepower - Maximum
- 1 hp
- Displacement @ 700 psi
- 305 cu in/min
- Displacement @ 100 psi
- 350 cu in/min
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Item
- Electric Powered Hydraulic Pump
- Sound Level - Maximum
- 75 dBA
- Nameplate Voltage
- 460/480V AC
- Flow Rate - Maximum
- 60 cu in/min
- Displacement @ 10,000 PSI
- 60 cu in/min
- Operating Pressure - Maximum
- 5,000 psi
- Includes
- Manifold
- Displacement @ 5000 psi
- 60 cu in/min
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 460/480V AC, Phase Three, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 60 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type Valve Not Included, Reservoir Capacity 2.5 gal, Overall Height 23.6 in, Cylinder Compatibility Not Applicable, Control Valve Function Not Applicable, Control Valve Pressure Relief - Maximum 5,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.