Shop ENERPAC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Powered Hydraulic Pump, 115V AC
- Mfr # ZE4420SB-FHLNTU
- Zoro # G122937908
product price:Â
$
20,402.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Duty Cycle
Extended
Media Intake Connection Type
NPTF
Wire Rope Length
27.6 in
Includes
Foot Switch, Heat Exchanger, Level/Temperature Switch, Lifting Eyes, Pressure Transducer, Return Line Filter
Nameplate Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZE4420SB-FHLNTU
- Zoro #
- G122937908
- UPC #
- -
- Country of Origin
- United States
- Duty Cycle
- Extended
- Media Intake Connection Type
- NPTF
- Includes
- Foot Switch, Heat Exchanger, Level/Temperature Switch, Lifting Eyes, Pressure Transducer, Return Line Filter
- Nameplate Voltage
- 115V AC
- Displacement @ 700 psi
- 600 cu in/min
- Displacement @ 10,000 PSI
- 60 cu in/min
- Displacement @ 100 psi
- 650 cu in/min
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Phase
- Single
- Operating Pressure - Maximum
- 10,000 psi
- Reservoir Capacity
- 5.2 gal
- Horsepower - Maximum
- 1 1/2 hp
- Flow Rate - Maximum
- 60 cu in/min
- Control Valve Type
- 3-Position, 4-Way, Tandem Center
- Displacement @ 5000 psi
- 62 cu in/min
- Control Valve Function
- Advance, Hold, Retract
- Item
- Electric Powered Hydraulic Pump
- Sound Level - Maximum
- 75 dBA
- Cylinder Compatibility
- Double Acting
- Power Source
- Corded
Dimensions
- Wire Rope Length
- 27.6 in
- Media Intake Connection Size
- 3/8 in
- Control Pendant Size
- 10 ft
- Overall Height
- 24.6 in
- Overall Width
- 19.7 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Extended, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 5.2 gal, Overall Height 24.6 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.