Shop ENERPAC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Powered Hydraulic Pump, 115V AC
- Mfr # ZW3410LB-T
- Zoro # G222937853
product price:Â
$
8,749.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frequency
50 Hz, 60 Hz
Displacement @ 10,000 PSI
40 cu in/min
Displacement @ 700 psi
196 cu in/min
Displacement @ 5000 psi
40 cu in/min
Wire Rope Length
27.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZW3410LB-T
- Zoro #
- G222937853
- UPC #
- 662005423873
- Country of Origin
- United States
- Frequency
- 50 Hz, 60 Hz
- Displacement @ 10,000 PSI
- 40 cu in/min
- Displacement @ 700 psi
- 196 cu in/min
- Displacement @ 5000 psi
- 40 cu in/min
- Displacement @ 100 psi
- 203 cu in/min
- Item
- Electric Powered Hydraulic Pump
- Operating Pressure - Maximum
- 5,000 psi
- Media Intake Connection Type
- NPTF
- Includes
- Pressure Transducer
- Horsepower - Maximum
- 1 hp
- Control Valve Type
- 3-Position, 4-Way
- Control Valve Function
- Advance, Hold, Retract
- Flow Rate - Maximum
- 40 cu in/min
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Control Valve Pressure Relief - Maximum
- 5,000 psi
- Reservoir Capacity
- 2.5 gal
- Phase
- Single
- Cylinder Compatibility
- Double Acting
- Nameplate Voltage
- 115V AC
- Sound Level - Maximum
- 75 dBA
- Power Source
- Corded
Dimensions
- Wire Rope Length
- 27.6 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 15.1 in
- Overall Height
- 23.6 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.5 gal, Overall Height 23.6 in, Cylinder Compatibility Double Acting, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 5,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.