Electric Powered Hydraulic Pump, 575V AC
- Mfr # ZE5420SR-N
- Zoro # G122937007
product price:Â
$
18,012.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nameplate Voltage
575V AC
Includes
Lifting Eyes
Control Pendant Size
10 ft
Phase
Three
Horsepower - Maximum
3 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZE5420SR-N
- Zoro #
- G122937007
- UPC #
- 662005176380
- Country of Origin
- United States
- Nameplate Voltage
- 575V AC
- Includes
- Lifting Eyes
- Phase
- Three
- Horsepower - Maximum
- 3 hp
- Flow Rate - Maximum
- 120 cu in/min
- Control Valve Type
- 3-Position, 4-Way
- Media Intake Connection Type
- NPTF
- Frequency
- 60 Hz
- Control Valve Function
- Advance, Hold, Retract
- Reservoir Capacity
- 5.2 gal
- Item
- Electric Powered Hydraulic Pump
- Duty Cycle
- Extended
- Sound Level - Maximum
- 75 dBA
- Displacement @ 5000 psi
- 123 cu in/min
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Operating Pressure - Maximum
- 10,000 psi
- Cylinder Compatibility
- Double Acting
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Displacement @ 10,000 PSI
- 120 cu in/min
- Power Source
- Corded
Dimensions
- Control Pendant Size
- 10 ft
- Overall Width
- 19.7 in
- Wire Rope Length
- 27.6 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 24.6 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 575V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5.2 gal, Overall Height 24.6 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.