Electric Powered Hydraulic Pump
- Mfr # PE99222113
- Zoro # G124146575
product price:Â
$
10,271.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement @ 100 psi
200 cu in/min
Cylinder Compatibility
Double Acting
Reservoir Capacity
0.8 gal
Includes
Low Voltage Pendant
Displacement @ 5000 psi
20 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE99222113
- Zoro #
- G124146575
- UPC #
- 662005158416
- Country of Origin
- United States
- Displacement @ 100 psi
- 200 cu in/min
- Cylinder Compatibility
- Double Acting
- Reservoir Capacity
- 0.8 gal
- Includes
- Low Voltage Pendant
- Displacement @ 5000 psi
- 20 cu in/min
- Duty Cycle
- Intermittent
- Horsepower - Maximum
- 1/2 hp
- Flow Rate - Maximum
- 200 cu in/min
- Motor Type
- Electric
- Displacement @ 10,000 PSI
- 18 cu in/min
- Control Valve Function
- Advance, Retract
- Operating Pressure - Maximum
- 7,000 psi
- Control Valve Type
- 2-Position, 3-Way
- Nameplate Voltage
- 125/250V AC
- Item
- Electric Powered Hydraulic Pump
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 125/250V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 7,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 18 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 0.8 gal, Cylinder Compatibility Double Acting, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 200 cu in/min, Includes Low Voltage Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.