Electric Powered Hydraulic Pump
Mfr # ZE6410XG-S
Zoro # G122937724
product price: $14,976.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZE6410XG-S
Zoro #
G122937724
UPC #
662005397709
Country of Origin
United States
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 7 1/2 hp, Nameplate Voltage 208/240V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 210 cu in/min, Displacement @ 10,000 PSI 200 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.6 gal, Overall Height 23.6 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.