Electric Powered Hydraulic Pump
Mfr # ZE6440SJ-FGHL
Zoro # G122937311
product price: $31,854.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZE6440SJ-FGHL
Zoro #
G122937311
UPC #
662005177295
Country of Origin
United States
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 7 1/2 hp, Nameplate Voltage 460/480V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 210 cu in/min, Displacement @ 10,000 PSI 200 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 10.3 gal, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.