Electric Powered Hydraulic Pump

  • Mfr # ZU4308SB-HT

  • Zoro # G922937887


product price: $13,117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU4308SB-HT
Zoro #
G922937887
UPC #
662005388585
Country of Origin
United States

Description

Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 1.8 gal, Reservoir Material Steel, Overall Height 20.5 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Hold, Retract

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.