Electric Powered Hydraulic Pump

  • Mfr # ZW4410DB

  • Zoro # G022937978


product price: $10,294.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZW4410DB
Zoro #
G022937978
UPC #
662005358359
Country of Origin
United States

Description

Electric Powered Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 60 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.5 gal, Overall Height 23.6 in, Control Valve Pressure Relief - Maximum 5,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi, Displacement @ 100 psi 350 cu in/min, Displacement @ 700 psi 305 cu in/min, Flow Rate - Maximum 60 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.