Electric Powered Hydraulic Pump
Mfr # ZW5720LJ-FLT
Zoro # G222937341
product price: $13,805.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZW5720LJ-FLT
Zoro #
G222937341
UPC #
-
Country of Origin
United States
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 460/480V AC, Phase Three, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 120 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 2-Way, 2-Position, Reservoir Capacity 5 gal, Overall Height 24.6 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 5,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.