Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pump - Economy

  • Mfr # PUJ1200E

  • Zoro # G812648091


product price: $4,684.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Phase
Single
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUJ1200E
Zoro #
G812648091
UPC #
0662005106530
Country of Origin
United States

Dimensions

Control Pendant Size
3 m
Overall Length
9.6 in
Overall Width
9.6 in
Overall Height
14.3 in

Details

Item
Electric Pump
Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Phase
Single
Frequency
50 Hz, 60 Hz
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
20 cu in/min
Horsepower - Maximum
1/2 hp
Control Valve Function
Advance, Hold, Retract
Current
9.5 A
Sound Level - Maximum
85 dBA
Reservoir Capacity
116 cu in
Duty Cycle
Intermittent
Cylinder Compatibility
Single Acting
Flow Rate - Maximum
20 cu in/min
Nameplate Voltage
230V
Control Valve Type
2-Position, 3-Way
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 230V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 116 cu in, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 14.3 in, Cylinder Compatibility Single Acting, Control Pendant Size 3 m, Control Pendant Voltage 24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.