Zoro Homepage

Electric Pump - Economy

  • Mfr # PUJ1201E

  • Zoro # G712648108


product price: $4,551.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Current
9.5 A
Control Pendant Size
3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUJ1201E
Zoro #
G712648108
UPC #
0662005122691
Country of Origin
United States

Dimensions

Control Pendant Size
3 m
Overall Height
14.7 in
Overall Length
14.5 in
Overall Width
12.2 in

Details

Item
Electric Pump
Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Current
9.5 A
Control Valve Function
Advance, Hold, Retract
Nameplate Voltage
230V
Frequency
50 Hz, 60 Hz
Duty Cycle
Intermittent
Sound Level - Maximum
85 dBA
Cylinder Compatibility
Single Acting
Control Valve Type
2-Position, 3-Way
Reservoir Capacity
231 cu in
Displacement @ 10,000 PSI
20 cu in/min
Phase
Single
Operating Pressure - Maximum
10,000 psi
Flow Rate - Maximum
20 cu in/min
Horsepower - Maximum
1/2 hp
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 230V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 231 cu in, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 14.7 in, Cylinder Compatibility Single Acting, Control Pendant Size 3 m, Control Pendant Voltage 24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.