Zoro Homepage

Electric Pump - Economy

  • Mfr # PUJ1400E

  • Zoro # G612648093


product price: $5,078.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Overall Length
9.6 in
Duty Cycle
Intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUJ1400E
Zoro #
G612648093
UPC #
0662005106554
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Width
9.6 in
Overall Height
14.3 in
Control Pendant Size
3 m

Details

Item
Electric Pump
Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Duty Cycle
Intermittent
Flow Rate - Maximum
20 cu in/min
Current
9.5 A
Reservoir Capacity
116 cu in
Nameplate Voltage
230V
Sound Level - Maximum
85 dBA
Control Valve Function
Advance, Hold, Retract
Control Valve Type
3-Position, 4-Way
Horsepower - Maximum
1/2 hp
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
20 cu in/min
Frequency
50 Hz, 60 Hz
Cylinder Compatibility
Double Acting
Phase
Single
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 230V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 116 cu in, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 14.3 in, Cylinder Compatibility Double Acting, Control Pendant Size 3 m, Control Pendant Voltage 24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.