Zoro Homepage

Electric Pump - Economy

  • Mfr # PUJ1401E

  • Zoro # G112648111


product price: $5,239.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Overall Length
14.5 in
Reservoir Capacity
231 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUJ1401E
Zoro #
G112648111
UPC #
0662005126484
Country of Origin
United States

Dimensions

Overall Length
14.5 in
Overall Width
12.2 in
Overall Height
14.7 in
Control Pendant Size
3 m

Details

Item
Electric Pump
Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Control Pendant Voltage
24V AC
Reservoir Capacity
231 cu in
Operating Pressure - Maximum
10,000 psi
Cylinder Compatibility
Double Acting
Control Valve Function
Advance, Hold, Retract
Flow Rate - Maximum
20 cu in/min
Displacement @ 10,000 PSI
20 cu in/min
Control Valve Type
3-Position, 4-Way
Frequency
50 Hz, 60 Hz
Current
9.5 A
Sound Level - Maximum
85 dBA
Horsepower - Maximum
1/2 hp
Phase
Single
Duty Cycle
Intermittent
Nameplate Voltage
230V
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 230V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 231 cu in, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 14.7 in, Cylinder Compatibility Double Acting, Control Pendant Size 3 m, Control Pendant Voltage 24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.