Zoro Homepage

Electric Pump - High Flow

  • Mfr # PEM8218C

  • Zoro # G212648110


product price: $39,772.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Motor Type
AC
Operating Pressure - Maximum
10,000 psi
Cylinder Compatibility
Single Acting
Frequency
60 Hz
Sound Level - Minimum
78 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEM8218C
Zoro #
G212648110
UPC #
0662005106431
Country of Origin
United States

Dimensions

Overall Width
22.3 in
Overall Height
35 in
Overall Length
46 in

Details

Item
Electric Pump
Motor Type
AC
Operating Pressure - Maximum
10,000 psi
Cylinder Compatibility
Single Acting
Frequency
60 Hz
Sound Level - Minimum
78 dBA
Current
16.5 A
Sound Level - Maximum
84 dBA
Control Valve Type
2-Position, 3-Way
Flow Rate - Maximum
2 gpm
Horsepower - Maximum
12 1/2 hp
Displacement @ 10,000 PSI
2 gpm
Duty Cycle
Extended
Nameplate Voltage
460V
Reservoir Capacity
25 gal
Phase
Three
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 12 1/2 hp, Nameplate Voltage 460V, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 2 gpm, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 25 gal, Overall Height 35 in, Cylinder Compatibility Single Acting, Current 16.5 A, Flow Rate - Maximum 2 gpm, Frequency 60 Hz, Motor Type AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.