Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pump - High Flow

  • Mfr # PER8418C

  • Zoro # G812648145


product price: $43,402.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Motor Type
AC
Cylinder Compatibility
Double Acting
Control Valve Type
3-Position, 4-Way
Flow Rate - Maximum
2 gpm
Operating Pressure - Maximum
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PER8418C
Zoro #
G812648145
UPC #
0662005106479
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
22.3 in
Overall Height
35 in

Details

Item
Electric Pump
Motor Type
AC
Cylinder Compatibility
Double Acting
Control Valve Type
3-Position, 4-Way
Flow Rate - Maximum
2 gpm
Operating Pressure - Maximum
10,000 psi
Frequency
60 Hz
Reservoir Capacity
25 gal
Sound Level - Minimum
78 dBA
Phase
Three
Displacement @ 10,000 PSI
2 gpm
Horsepower - Maximum
12 1/2 hp
Duty Cycle
Extended
Sound Level - Maximum
84 dBA
Current
16.5 A
Nameplate Voltage
460V
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 12 1/2 hp, Nameplate Voltage 460V, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 2 gpm, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 25 gal, Overall Height 35 in, Cylinder Compatibility Double Acting, Current 16.5 A, Flow Rate - Maximum 2 gpm, Frequency 60 Hz, Motor Type AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.