Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pump - High Flow

  • Mfr # ZE4440LB

  • Zoro # G212923712


product price: $12,862.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Motor Type
Induction
Nameplate Voltage
115V
Overall Width
22.7 in
Horsepower - Maximum
1 1/2 hp
Cylinder Compatibility
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE4440LB
Zoro #
G212923712
UPC #
662005137909
Country of Origin
United States

Dimensions

Overall Width
22.7 in
Overall Length
27.9 in
Overall Height
28.1 in

Details

Item
Electric Pump
Motor Type
Induction
Nameplate Voltage
115V
Horsepower - Maximum
1 1/2 hp
Cylinder Compatibility
Double Acting
Displacement @ 10,000 PSI
60 cu in/min
Reservoir Capacity
2,379 cu in
Control Valve Function
Advance, Hold, Retract
Sound Level - Maximum
75 dBA
Control Valve Pressure Relief - Maximum
10,000 psi
Phase
Single
Frequency
50 Hz, 60 Hz
Flow Rate - Maximum
60 cu in/min
Control Valve Type
3-Position, 4-Way, Tandem Center
Duty Cycle
Extended
Control Valve Pressure Relief - Minimum
1,000 psi
Operating Pressure - Maximum
10,000 psi
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V, Duty Cycle Extended, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 2,379 cu in, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.