Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pump - High Flow

  • Mfr # ZE6440SG

  • Zoro # G412923864


product price: $29,157.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Motor Type
Induction
Cylinder Compatibility
Double Acting
Overall Height
28.1 in
Frequency
50 Hz, 60 Hz
Duty Cycle
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE6440SG
Zoro #
G412923864
UPC #
0662005131501
Country of Origin
United States

Dimensions

Overall Height
28.1 in
Overall Width
22.7 in
Overall Length
27.9 in

Details

Item
Electric Pump
Motor Type
Induction
Cylinder Compatibility
Double Acting
Frequency
50 Hz, 60 Hz
Duty Cycle
Extended
Flow Rate - Maximum
200 cu in/min
Reservoir Capacity
2,379 cu in
Control Valve Type
3-Position, 4-Way, Tandem Center
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
200 cu in/min
Control Valve Pressure Relief - Maximum
10,000 psi
Horsepower - Maximum
7 1/2 hp
Control Valve Pressure Relief - Minimum
1,000 psi
Nameplate Voltage
208 to 240V
Phase
Three
Sound Level - Maximum
80 dBA
Control Valve Function
Advance, Hold, Retract
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 7 1/2 hp, Nameplate Voltage 208 to 240V, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 200 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 2,379 cu in, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.