Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pump - Torque Wrench

  • Mfr # PMU10427Q

  • Zoro # G512648070


product price: $11,533.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Nameplate Voltage
115V
Overall Width
11 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMU10427Q
Zoro #
G512648070
UPC #
0662005135394
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
15 in
Overall Length
17 in

Details

Item
Electric Pump
Motor Type
Universal
Reservoir Material
Fiberglass Reinforced Polyamide
Nameplate Voltage
115V
Phase
Single
Cylinder Compatibility
Double Acting
Flow Rate - Maximum
20 cu in/min
Horsepower - Maximum
1/2 hp
Control Valve Type
2-Position, 4-Way
Reservoir Capacity
116 cu in
Frequency
50 Hz, 60 Hz
Displacement @ 10,000 PSI
20 cu in/min
Operating Pressure - Maximum
10,000 psi
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V, Duty Cycle Not Applicable, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 116 cu in, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 15 in, Cylinder Compatibility Double Acting, Flow Rate - Maximum 20 cu in/min, Frequency 50 Hz, 60 Hz, Motor Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.