Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pump - Torque Wrench

  • Mfr # TQ700B

  • Zoro # G412923901


product price: $13,931.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17.9 in
Sound Level - Minimum
82 dBA
Overall Length
19.3 in
Reservoir Capacity
1 gal
Sound Level - Maximum
85 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TQ700B
Zoro #
G412923901
UPC #
0662005365562
Country of Origin
United States

Dimensions

Overall Height
17.9 in
Overall Length
19.3 in
Overall Width
12.6 in
Control Pendant Size
20 ft

Details

Item
Electric Pump
Sound Level - Minimum
82 dBA
Reservoir Capacity
1 gal
Sound Level - Maximum
85 dBA
Cylinder Compatibility
Double Acting
Nameplate Voltage
115V
Operating Pressure - Maximum
10,000 psi
Phase
Single
Horsepower - Maximum
1 hp
Control Valve Type
2-Position, 4-Way
Frequency
50 Hz, 60 Hz
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI Not Applicable, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 1 gal, Overall Height 17.9 in, Cylinder Compatibility Double Acting, Control Pendant Size 20 ft, Frequency 50 Hz, 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.