Zoro Homepage

Electric Pump - Torque Wrench

  • Mfr # ZE4208TB-QHR

  • Zoro # G712923762


product price: $16,697.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Type
Induction
Horsepower - Maximum
1 1/2 hp
Nameplate Voltage
115V
Duty Cycle
Extended
Displacement @ 10,000 PSI
60 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE4208TB-QHR
Zoro #
G712923762
UPC #
0662005370436
Country of Origin
United States

Dimensions

Overall Height
20.5 in
Overall Length
25.8 in

Details

Item
Electric Pump
Motor Type
Induction
Horsepower - Maximum
1 1/2 hp
Nameplate Voltage
115V
Duty Cycle
Extended
Displacement @ 10,000 PSI
60 cu in/min
Sound Level - Maximum
75 dBA
Control Valve Pressure Relief - Maximum
11,600 psi
Control Valve Pressure Relief - Minimum
1,000 psi
Cylinder Compatibility
Double Acting
Control Valve Type
2-Position, 3-Way
Operating Pressure - Maximum
10,000 psi
Flow Rate - Maximum
60 cu in/min
Frequency
60 Hz
Phase
Single
Reservoir Capacity
416 cu in
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V, Duty Cycle Extended, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 416 cu in, Overall Height 20.5 in, Cylinder Compatibility Double Acting, Control Valve Pressure Relief - Maximum 11,600 psi, Control Valve Pressure Relief - Minimum 1,000 psi, Flow Rate - Maximum 60 cu in/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.