Enerpac Battery, High Capacity, 54V, 4Ah
Mfr # EBH544K
Zoro # G712845699
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
14 Degrees F
Overall Width
3 5/8 in
Operating Temperature - Maximum
122 Degrees F
Compatible with Brand
Enerpac
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBH544K
Zoro #
G712845699
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3 5/8 in
Overall Length
5 11/16 in
Overall Height
4 3/16 in
Details
Item
Battery
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Includes
4 Ah Battery
Compatible with Brand
Enerpac
Product Type
Battery
Compatible with Series
SC, XC2, XC2T
Compatible with Manufacturer Model Number
EC1F541B, EC1F542A, EC1F542E
Compatible Manufacturer Part Number
EC1F541B, EC1F542A, EC1F542E
Compatible Manufacturer Model Number
EC1F541B, EC1F542A, EC1F542E
Compatible with Manufacturer Model No.
EC1F541B, EC1F542A, EC1F542E
Compatible with Mfr. Model No.
EC1F541B, EC1F542A, EC1F542E
For Use with Mfr Model Number
EC1F541B, EC1F542A, EC1F542E
For Use With Mfr. Model Number
EC1F541B, EC1F542A, EC1F542E
Compatible Pump Manufacturer Part Number
EC1F541B, EC1F542A, EC1F542E
Compatible Mfr. Model Number
EC1F541B, EC1F542A, EC1F542E
Description
Enerpac Battery, High Capacity, 54V, 4Ah
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.