Zoro Homepage

Extended Reaction Tube, 36.9 lb

  • Mfr # ERT19024

  • Zoro # G1953562


product price: $3,501.99
/ea
Free Shipping & Returns

Key Features

Weight (Lbs.)
36.9
For Use With
Mfr. No. RSL19000
Type
Extended Reaction Tube
Material
Steel
Product Type
Extended Reaction Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT19024
Zoro #
G1953562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
5 in
Socket Center to End of Arm Length
31 1/2 in

Details

Item
Extended Reaction Tube
Weight (Lbs.)
36.9
For Use With
Mfr. No. RSL19000
Type
Extended Reaction Tube
Material
Steel
Product Type
Extended Reaction Tube
Number of Pieces
1
Weight
36.9 lb
Compatible Tool Series
RSL Series
Compatible Manufacturer Model Number
RSL19000

Description

Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 24 in, Socket Center to End of Arm Length 31 1/2 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL19000, Overall Width 5 in, Material Steel, Number of Pieces 1, Weight 36.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.