Extended Reaction Tube, 5.5 lb
Mfr # ERT159
Zoro # G1953039
product price: $1,417.99
/ea
Free Shipping & Returns
Key Features
Weight (Lbs.)
5.5
Type
Extended Reaction Tube
For Use With
Mfr. No. RSL1500
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT159
Zoro #
G1953039
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Socket Center to End of Arm Length
13 1/4 in
Overall Width
2 1/4 in
Details
Item
Extended Reaction Tube
Weight (Lbs.)
5.5
Type
Extended Reaction Tube
For Use With
Mfr. No. RSL1500
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Material
Steel
Product Type
Extended Reaction Tube
Compatible Tool Series
RSL Series
Compatible Manufacturer Model Number
RSL1500
Weight
5.5 lb
Number of Pieces
1
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 9 in, Socket Center to End of Arm Length 13 1/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL1500, Overall Width 2 1/4 in, Compatible Grainger Part Number 55PP55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.