Extended Reaction Tube, 7.4 lb
Mfr # ERT1512
Zoro # G1954052
product price: $1,574.99
/ea
Free Shipping & Returns
Key Features
Weight (Lbs.)
7.4
For Use With
Mfr. No. RSL1500
Material
Steel
Type
Extended Reaction Tube
Product Type
Extended Reaction Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT1512
Zoro #
G1954052
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
Socket Center to End of Arm Length
16 1/4 in
Overall Length
12 in
Details
Item
Extended Reaction Tube
Weight (Lbs.)
7.4
For Use With
Mfr. No. RSL1500
Material
Steel
Type
Extended Reaction Tube
Product Type
Extended Reaction Tube
Weight
7.4 lb
Number of Pieces
1
Compatible Manufacturer Model Number
RSL1500
Compatible Tool Series
RSL Series
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 12 in, Socket Center to End of Arm Length 16 1/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL1500, Overall Width 2 1/4 in, Compatible Grainger Part Number 55PP55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.