Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, 3/8"-16, 3 in Shank

  • Mfr # DS1964242

  • Zoro # G007862967


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1964242
Zoro #
G007862967
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Shank Length
3 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch

Description

ENERPAC EYEBOLT 3816 X 3 W SHOULDER DS1964242

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.